missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 25 μL 700 Series Microliter Syringe

The 700 Series Microliter Syringe fulfills the general liquid handling requirements of manufacturing and research laboratories.

Brand:  Hamilton™ CAL80430

Additional Details : Weight : 0.02300kg

 View more versions of this product

Product Code. 17864312

  • £243.00 / Each
Estimated Shipment: 03-10-2024
to see stock.

Description

Description

  • The 700 series is the original Hamilton syringe.
  • This series of Microliter syringes is designed to solve the general liquid handling requirements of manufacturing and research laboratories.
  • The 700 series remains the industry standard.
  • The plungers and barrels are not interchangeable or replaceable.
  • Dispenses volumes up to 25 μL.
Specifications

Specifications

Not Autoclavable
22s G
0.0059 in.
0.0283 in.
0.729 mm
0.72 mm
Microliter Syringe
50°C
702 N
1
51 mm
Cemented
Borosilicate Glass
0.029 in.
0.15 mm
0.305 in.
7.75 mm
2 in.
122°F
50°F
10°C
25 μL
Sharp, Bevel, Curved, Non-coring
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers