missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 25 mL 1000 Series Gas Tight Syringe

The 1000 Series syringes offer a mid-volume Gas Tight solution.

Brand:  Hamilton™ CAL86326

Additional Details : Weight : 0.18300kg

 View more versions of this product

Product Code. 17814212

  • £527.00 / Each
Estimated Shipment: 12-09-2024
to see stock.

Description

Description

  • This syringe series boasts a variety of termination and needle options, providing exceptional versatility and adaptability.
  • Dispenses volumes up to 25 mL.
Specifications

Specifications

Not Autoclavable
No Needle Included
80°F
10°C
Gas Tight Syringe
80°C
1025 TLL
1
No Needle Included
Male Luer Lock
PTFE
176°F
50°F
No Needle Included
176°F
50°F
10°C
25 mL
No Needle Included
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers