missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 25 mL 1000 Series Gas Tight Syringe
The 1000 Series syringes offer a mid-volume Gas Tight solution.
£516.00 - £530.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Product Type | Gas Tight Syringe |
Max. Temperature (English) | 176°F |
Max. Temperature (Metric) | 80°C |
Min. Temperature (English) | 50°F |
Product Code | Brand | Needle Gauge | Connection Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Needle Gauge | Connection Type | Price | Quantity & Availability | ||||
17824332
|
Hamilton™
CAL85021 |
22 G | Sample Lock |
£516.00
Each |
Estimated Shipment: 12-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17814212
|
Hamilton™
CAL86326 |
No Needle Included | Male Luer Lock |
£527.00
Each |
Estimated Shipment: 12-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17814332
|
Hamilton™
CAL85020 |
No Needle Included | Luer Lock |
£530.00
Each |
Estimated Shipment: 12-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- This syringe series boasts a variety of termination and needle options, providing exceptional versatility and adaptability.
- Dispenses volumes up to 25 mL.
Specifications
Not Autoclavable | |
176°F | |
50°F | |
25 mL |
Gas Tight Syringe | |
80°C | |
10°C |