missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 25 mL 1000 Series Gas Tight Syringe
The 1000 Series syringes offer a mid-volume Gas Tight solution.
Brand: Hamilton™ CAL85020
Additional Details : Weight : 0.27000kg
Description
- This syringe series boasts a variety of termination and needle options, providing exceptional versatility and adaptability.
- Dispenses volumes up to 25 mL.
Specifications
Not Autoclavable | |
No Needle Included | |
1.07 in. | |
27.1 mm | |
Gas Tight Syringe | |
80°C | |
1025 TLL no Flange Syringe | |
1 | |
No Needle Included | |
Luer Lock |
Borosilicate Glass | |
0.907 in. | |
23.0 mm | |
No Needle Included | |
176°F | |
50°F | |
10°C | |
25 mL | |
No Needle Included |