missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ 2700 Inductive Charging Station

Keep your CR2700 charged with this inductive charging station.

Brand:  Code Corporation™ 176689

Additional Details : Weight : 0.37100kg

 View more versions of this product

Product Code. 17934772

  • £405.18 / Each
Estimated Shipment: 09-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Keep your CR2700 charged with this inductive charging station.
  • Inductive charging eliminates exposed metal and related contact failure caused by chemical wipe-downs.
Specifications

Specifications

Code Reader ™ 2700 Inductive Charging Station with 1.8 m USB Cable
Charging Station
1 Ea.
Cable
50.80 mm
228.60 mm
203.20 mm
Asset Tracking, General Identification Healthcare, Laboratory, Manufacturing, Pharmaceutical
USB or RS-232
None Included
No Display Included
None
2 in.
9 in.
8 in.
2700 Inductive Charging Station
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers