missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Code Corporation™ 2700 Inductive Charging Station
Keep your CR2700 charged with this inductive charging station.
£405.17 - £405.18
Specifications
Data Memory | None |
---|---|
Display Type | None Included |
Power Supply | USB or RS-232 |
Resolution | No Display Included |
Type | Charging Station |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
17934772
|
Code Corporation™
176689 |
2700 Inductive Charging Station |
£405.18
Each |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17924772
|
Code Corporation™
176691 |
2700 Inductive Charging Station with USB Cable |
£405.17
Each |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Keep your CR2700 charged with this inductive charging station.
- Inductive charging eliminates exposed metal and related contact failure caused by chemical wipe-downs.
Specifications
None | |
USB or RS-232 | |
Charging Station | |
50.80 mm | |
228.60 mm | |
203.20 mm | |
Asset Tracking, General Identification Healthcare, Laboratory, Manufacturing, Pharmaceutical |
None Included | |
No Display Included | |
1 Ea. | |
2 in. | |
9 in. | |
8 in. |