missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Code Corporation™ 2700 Palm Barcode Scanner
Read wide and small barcodes easier with this ultra-fast barcode reader. Get unbeatable performance from this aggressive, omnidirectional scanner that reads even damaged barcodes.
£1010.00 - £1450.00
Specifications
Supported Barcode Types | BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, MSI Plessey, Matrix 2 of 5, NEC 2 of 5, Pharmacode, Plessey, Straight 2 of 5, Telepen, Trioptic, UPC / EAN / JANCodablock F, Code 49, GS1 Composite (CC-A/CC-B/CC-C), MicroPDF, PDF417Aztec Code, Data Matrix, Data Matrix Rectangular Ext'n, GoCode&trade, (prorietary--add'l license req'd), Grid Matrix, HanXin Code, Micro QR Code, QR Code, QR Model 1Australian Post, Canada Post, Itelligent Mail, Japan Post, KIX Code, Korea Post, Planet, Post-Net, UK Royal Mail, UPU ID-tags |
---|---|
Data Transfer Method | Bluetooth 5 Low Energy (Class II) |
Height (Metric) | 28.00 mm |
Height (English) | 1.1 in. |
Width (Metric) | 53.34 mm |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
17983872
|
Code Corporation™
176686 |
CR2700 Palm Barcode Scanner and B27 Battery |
£1010.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17973862
|
Code Corporation™
176685 |
CR2700 Scanner Palm Version, B27 Battery, Inductive Charging Station with Desktop Mount and a 1.8 m USB Charging Cable |
£1450.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Read wide and small barcodes easier with this ultra-fast barcode reader.
- Get unbeatable performance from this aggressive, omnidirectional scanner that reads even damaged barcodes.
- Get your scanning processes started or add this scanner + battery kit to your current scanning solution.
- Uses B27 batteries with built-in power gauge.
- IP65 seal rating against dust and liquid ingress, CodeShield™ housing for disinfectant and chemical wipedown.
- Unequaled performance reading on curved and shiny surfaces.
- USB, Bluetooth™5 Low Energy (for enhanced data security, extended battery life and less downtime).
- Customisable visual, audible and haptic feedback with multiple programmable buttons.
- Trace any troubles – Trackable service dates and battery statistics to help IT deploy and manage their scanner fleet.
Specifications
BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, MSI Plessey, Matrix 2 of 5, NEC 2 of 5, Pharmacode, Plessey, Straight 2 of 5, Telepen, Trioptic, UPC / EAN / JANCodablock F, Code 49, GS1 Composite (CC-A/CC-B/CC-C), MicroPDF, PDF417Aztec Code, Data Matrix, Data Matrix Rectangular Ext'n, GoCode&trade, (prorietary--add'l license req'd), Grid Matrix, HanXin Code, Micro QR Code, QR Code, QR Model 1Australian Post, Canada Post, Itelligent Mail, Japan Post, KIX Code, Korea Post, Planet, Post-Net, UK Royal Mail, UPU ID-tags | |
28.00 mm | |
53.34 mm | |
131.00 mm | |
131 g | |
0.29 lb. | |
5% to 95% (Non-condensing) | |
3 Years | |
Barcode Scanner | |
None Included |
Bluetooth 5 Low Energy (Class II) | |
1.1 in. | |
2.1 in. | |
5.2 in. | |
USB 2.0 (Generic HID, HID Keyboard, Virtual COM Port) | |
CE, Europe: CE-RoHS | |
Bluetooth 5 Low Energy (Class II) | |
JavaScript | |
Bluetooth | |
Rechargeable Battery |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Code Corporation™ 2700 Palm Barcode Scanner