missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 3-Sided Beta Radiation Shields

This 3-sided Cleaver Scientific Radiation shield provides protection from Beta radiation.

Brand:  Fisherbrand™ CSR-S3

Product Code. 12367187

  • £447.00 / Each
Estimated Shipment: 29-04-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Beta – 3-Sided Front 46 x 50cm, Sides 30 x 50cm
  • Supplied in small, medium and large sizes and with a 15cm-deep curved base for use with safety trays, or a 30x30cm flat base for under-the-bench protection
  • Radiation shielding Cleaver Scientific for protection from Beta radiation, shield, 3 sided, dimensions 500h x 460w x 300d mm
Specifications

Specifications

30 cm
Beta Radiation Shield
46 cm
50 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ 3-Sided Beta Radiation Shields > Depth: 30cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.