missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Kimtech™ Pure Cleaning Wipers 7624, 35 Quarter-folded

Pure cleaning wipers are perfect for dry wiping of critical equipment and surfaces in pharmaceutical, high-tech biotechnology, medical device and food processing industries. Quantity 12 x 35 quarter-folded, white, 1 ply sheets (420 total).

Brand:  Kimberly-Clark™ 7624

90.88 GBP valid until 2025-12-31
Use promo code "24298" to get your promotional price.


Product Code. 11872150

  • £133.25 / Pack of 12
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • 12 x 35 quarter-folded, white, 1 ply sheets (420 total)
  • Perfect for pharmaceutical, high-tech biotechnology, medical device and food processing industries
  • Ideal for dry wiping of critical equipment
  • Splash-proof, water-repellent polybag, giving you immediate access to hygienically protected wipers in the work area
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Cleanroom Wipe
40.4 cm
38.7 cm
White
Quarter Fold
1-ply
14.96 in.
14.96 in
Paper
38.5 x 35.1 cm
Dry wiping of critical equipment and surfaces in pharmaceutical, high-tech biotechnology, medical device industries and food processing industries
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kimberly-Clark™ Kimtech™ Pure Cleaning Wipers 7624, 35 Quarter-folded > Ply: 1-ply, Color: White, Dimensions (L x W): 38.5 x 35.1 cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.