missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes
159.52 GBP valid until 2025-03-31
Use promo code "24073" to get your promotional price.
Description
Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes provide exceptional chemical resistance in a variety of sizes. Imprinted clear black graduations ensure accurate readings.
- Nonpyrogenic
- Conical bottoms
- Large labeling area
- Sterile and nonsterile styles
- With black graduations and white marking area
- 15mL Tubes are graduated in 0.5mL subdivisions from 2 to 14.5mL
- 50mL Tubes are graduated in 5mL increments from 5 to 50mL
Order Info
Available packed in foam racks or sleeves.

Specifications
2.1 in. | |
Polypropylene | |
500 | |
Bulk | |
Sterile | |
115 mm | |
Conical | |
White Marking Spot | |
5 mL | |
15,000 x g |
50 mL | |
Black graduations Packaged with two extra styrofoam racks | |
25 | |
The recommended working temperature range for polypropylene and PET is the same (0 - 40°C) | |
Conical | |
1.69 oz. | |
Flat Cap | |
28 mm | |
Centrifuge Tube |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 9
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Fisherbrand Conical Centrifuge Tubes and Cell Strainers
File size: 251.5 kB
Special Offers
-
Corning Matrigel
,
Corning Biocoat
,
Corning CoolProduct
,
Corning Media Tech
,
Corning
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes > 50mL; PP; Flat top closure; Sterile; In sleeve
Spot an opportunity for improvement?Share a Content Correction