missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Stripette™ Paper/Plastic-Wrapped Disposable Polystyrene Serological Pipettes, Sterile
GREENER_CHOICEBIOPHARMA

Manufactured with optically clear polystyrene for accurate measurement. Corning™ Stripette™ Individually Wrapped Plastic or Paper/Plastic Disposable Polystyrene Serological Pipets are ideal for sterile tissue culture applications, especially while wearing latex gloves, as the wrap reduces static cling.

Brand:  Corning™ 4488

55.29 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10084450

  • £75.95 / Pack of 200
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Sterile
  • RNase-/DNase-free
  • Nonpyrogenic
  • Noncytotoxic
  • BSE/TSE-free
  • Exclusive anti-drip tip assures accurate delivery
  • Color-coded magnifier stripes make volume reading and size selection easier
  • Bi-directional graduations provide choice of ascending and descending scales
  • Negative graduations allow additional working volume
  • Three packaging options: Individually wrapped, paper/plastic; Individually wrapped, clear plastic; Bulk packed
  • Volumetric accuracy of ±2% at full capacity.
Note: Image shown is representative only; specific color/volume may vary.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

±2%
Polystyrene
Yes
13.54 in.
200/Cs.
±2%
Orange
34.4 cm
Single-use
Non-pyrogenic, DNase, RNase-free
Sterile
0.1 mL
3 mL
Round
Individually Wrapped, Paper/Plastic Packaging
10 mL
Serological Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number02425009 Certificate TypeCertificate of Quality Date28/04/2025 Catalog Number4488
Lot Number02325008 Certificate TypeCertificate of Quality Date28/04/2025 Catalog Number4488
Lot Number02025027 Certificate TypeCertificate of Quality Date28/04/2025 Catalog Number4488
Lot Number01225016 Certificate TypeCertificate of Quality Date25/04/2025 Catalog Number4488
Lot Number35424002 Certificate TypeCertificate of Quality Date23/04/2025 Catalog Number4488
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Save up to 94% on Teaching Lab Essentials
    Promo Code25721

    Expires2025-05-01

    New Offer
    Save Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Stripette™ Paper/Plastic-Wrapped Disposable Polystyrene Serological Pipettes, Sterile > Regular; 10 mL; Individually Wrapped, Paper and Plastic; 200/Cs

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.