Learn More
Corning™ Stripette™ Bulk Disposable Polystyrene Serological Pipets, Sterile



Manufactured with optically clear polystyrene for accurate measurement. Corning™ Stripette™ Bulk Disposable Polystyrene Serological Pipets are ideal for large-scale sterile and nonsterile liquid handling applications.
Brand: Corning™ 4100
150.31 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
- Sterile
- RNase-/DNase-free
- Nonpyrogenic
- Noncytotoxic
- BSE/TSE-free
- Exclusive anti-drip tip assures accurate delivery
- Color-coded magnifier stripes make volume reading and size selection easier
- Bidirectional graduations provide choice of ascending and descending scales
- Negative graduations allow additional working volume
- Three packaging options: Individually wrapped, paper/plastic; Individually wrapped, clear plastic; bulk packed
- Volumetric accuracy of ±2% at full capacity

Specifications
±2% | |
Polystyrene | |
Yes | |
13.54 in. | |
Anti-Drip | |
Orange | |
34.4 cm | |
Single-use |
Non-pyrogenic, DNase, RNase-free | |
Sterile | |
0.1 mL | |
3 mL | |
Bulk | |
10 mL | |
Serological Pipet |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.