Learn More
Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe

Pipets have improved optical clarity — high-contrast black markings make volumes easier to read
Brand: Fisherbrand™ 4341
178.37 GBP valid until 2025-03-31
Use promo code "24073" to get your promotional price.
Description
The high-contrast black markings make the volumes easier to read, for improved optical clarity. Manufactured with optically clear polystyrene for accurate measurement. Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe reduce reading errors and are designed for tissue culture work.
- Color coded magnifier stripe runs lengthwise along pipet, making meniscus obvious at arm's length — reducing reading errors
- Sterile and nonwettable pipets
- Offer a tolerance of ±2% at full volume and have plug-in mouth end
- 5, 10, 25, and 50mL pipets have ascending and descending graduations
- Improved tip design on 25 and 50mL pipets increases the effect of surface tension to minimize dripping
- Color coding on each pipet and on inner bags for multipack pipets make it easy to spot the size needed
- Each pipet lot is tested for sterility, accuracy and endotoxin level
- Cotton plugged
Order Info
Inner bags are recyclable LDPE; outer boxes also are recyclable. Individually wrapped pipets are ideal for small-volume use requiring sterility and are available in either a clear, durable all-plastic wrap, or a color-coded paper/plastic wrap for reduced static cling. Bulk pack for larger-volume use permits easy access to several pipets at a time without contaminating unused pipets.
Certifications
Certified nonpyrogenic with an endotoxin level less than 0.5EU/mL following USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free
Compliance
Calibrated To Deliver/Blow Out

Specifications
To Deliver/Blow Out | |
Polystyrene | |
Yes | |
10 mL | |
±0.02 mL | |
Orange | |
Serological Pipet |
Non-pyrogenic, USP XXII, USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free | |
Sterile | |
0.1 mL | |
50/Pk., 500/Cs. | |
Bulk | |
10 mL | |
Single-use |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Fisherbrand
Fisherbrand Sweet Deals on Top Products
Get up to 60% off select Fisherbrand productsPromo Code: 24162Expires: 2025-03-31
Days
0Hours
5Minutes
45Seconds
10 -
Corning Matrigel
,
Corning Biocoat
,
Corning CoolProduct
,
Corning Media Tech
,
Corning
-
Multiple Manufacturers
Consumables Monthly Promotion
Explore exclusive monthly deals on essential consumables for unbeatable savings.Promo Code: 24222Expires: 2025-03-31
Days
0Hours
5Minutes
45Seconds
10
Your input is important to us. Please complete this form to provide feedback related to the content on this product.