Learn More
Falcon™ Disposable Polystyrene Serological Pipets, Sterile



Features exceptionally crisp, dark, easy-to-read printing with reverse and negative graduations. Falcon™ Disposable Polystyrene Serological Pipets are individually wrapped.
Brand: Falcon™ 357551
31.24 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Polystyrene, disposable pipets for tissue culture, bacteriological, and research applications
- Sterile
- RNase-/DNase-free
- Noncytotoxic, nonpyrogenicity tested to less than 0.1 EU/mL
- BSE/TSE-free
- Negative graduations for extra capacity
- Reverse graduations (except 1 mL)
- Color-coded package and markings for ease of identification
- Polyester plug to help prevent overfill
- Accurate ±2% at full volume (excluding 1 and 2 mL)
Graduation alignment system
The pipet graduation alignment system is a fast and simple way to bring graduations to your line of sight. Simply pop open or peel back the top of the pipet package and line up the pipettor before completely removing the pipet from its wrapping. When you remove the pipet from its package, the graduations should face you every time.

Specifications
±3% | |
Non-pyrogenic, ISO 9001: 2000, FDA, 820 CFR | |
Polystyrene | |
Yes | |
3 mL | |
Standard | |
Individually Wrapped, Paper-Plastic | |
10 mL | |
Single-use |
Yes | |
1.5% | |
For tissue culture usage or any non toxic solution | |
0.1 mL | |
200/Cs. | |
±2% | |
Red | |
Serological Pipet |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
3Hours
17Minutes
27Seconds
16
Your input is important to us. Please complete this form to provide feedback related to the content on this product.