Learn More
Falcon™ Polystyrene Serological Pipets, Sterile, Bulk Pack



Color-coded pipets facilitate correct size selection. Falcon™ Serological Pipets are ideal for tissue culture or any nontoxic solution.
Brand: Falcon™ 357530
181.90 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
- Polystyrene, disposable pipets for tissue culture, bacteriological, and research applications
- Sterile
- RNase-/DNase-free
- Noncytotoxic, nonpyrogenicity tested to less than 0.1 EU/mL
- BSE/TSE-free
- Negative graduations for extra capacity
- Reverse graduations (except 1 mL)
- Color-coded package and markings for ease of identification
- Polyester plug to help prevent overfill
- Accurate ±2% at full volume (excluding 1 and 2 mL)
Graduation alignment system
The pipet graduation alignment system is a fast and simple way to bring graduations to your line of sight. Simply pop open or peel back the top of the pipet package and line up the pipettor before completely removing the pipet from its wrapping. When you remove the pipet from its package, the graduations should face you every time.
Compliance
Calibrated To Deliver/Blow Out

Specifications
±3% | |
Polystyrene | |
Yes | |
3 mL | |
Bulk | |
10 mL |
1.5% | |
For tissue culture usage or any non toxic solution | |
0.01 mL | |
Standard | |
Red | |
Single-use |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.