Learn More
Falcon™ Polystyrene Serological Pipets, Sterile, Bulk Pack



Color-coded pipets facilitate correct size selection. Falcon™ Serological Pipets are ideal for tissue culture or any nontoxic solution.
£157.28 - £251.73
Specifications
Accuracy | ±3% |
---|---|
Coefficient of Variation | 1.5% |
Material | Polystyrene |
For Use With (Application) | For tissue culture usage or any non toxic solution |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Graduations | Negative Graduations | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Negative Graduations | Color | Price | Quantity & Availability | |||
10614161
![]() ![]() |
Falcon™
357506 |
1 mL | 0.01 mL | 0.4 mL | Yellow |
£230.30
Pack of 1000 |
Estimated Shipment: 18-09-2025
Log in to see stock. |
|||
10797241
![]() ![]() |
Falcon™
357508 |
2 mL | 0.01 mL | 0.8 mL | Green |
£251.73
Pack of 1000 |
Estimated Shipment: 18-09-2025
Log in to see stock. |
|||
10151351
![]() ![]() |
Falcon™
357515 |
25 mL | 0.25 mL | 7 mL | Purple |
£157.28
Pack of 200 |
Estimated Shipment: 18-09-2025
Log in to see stock. |
|||
10614511
![]() ![]() |
Falcon™
357530 |
10 mL | 0.01 mL | 3 mL | Red |
£218.00
Pack of 500 |
In Stock
Log in to see stock. |
|||
10243091
![]() ![]() |
Falcon™
357529 |
5 mL | 0.01 mL | 2.5 mL | Blue |
£199.19
Pack of 500 |
Estimated Shipment: 18-09-2025
Log in to see stock. |
|||
Description
- Polystyrene, disposable pipets for tissue culture, bacteriological, and research applications
- Sterile
- RNase-/DNase-free
- Noncytotoxic, nonpyrogenicity tested to less than 0.1 EU/mL
- BSE/TSE-free
- Negative graduations for extra capacity
- Reverse graduations (except 1 mL)
- Color-coded package and markings for ease of identification
- Polyester plug to help prevent overfill
- Accurate ±2% at full volume (excluding 1 and 2 mL)
Graduation alignment system
The pipet graduation alignment system is a fast and simple way to bring graduations to your line of sight. Simply pop open or peel back the top of the pipet package and line up the pipettor before completely removing the pipet from its wrapping. When you remove the pipet from its package, the graduations should face you every time.
Compliance
Calibrated To Deliver/Blow Out
Specifications
±3% | |
Polystyrene | |
Yes | |
Bulk |
1.5% | |
For tissue culture usage or any non toxic solution | |
Standard | |
Single-use |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.