Learn More
Kimberly-Clark™ Kimtech™ Science Delicate Task Wipers 7558

Low-lint, high absorbency, and chemically inert precision wipes for delicate tasks and instrumentation in a range of applications. The 2-ply white-coloured speciality wipers are provided in a convenient, hygienic pop-up box and are anti-static. Quantity 15 cartons x 200 white wipers (3,000 total).
Brand: Kimberly-Clark™ 7558
72.64 GBP valid until 2025-12-31
Use promo code "24298" to get your promotional price.
Description
- Each individual carton contains 200 white, 2 ply delicate task wipes
- For delicate equipment, surfaces, optics and materials
- Light duty, white-coloured wipers made from 100% pure fibre with low-lint absorbency for delicate applications and surfaces
- Specialty wipes provided in a hygienic, user-friendly pop-up box
- Chemically inert and anti-static equipment wipes suitable for applications in healthcare, manufacturing, optics and electronics

Specifications
Light-duty Industrial Wiper | |
40.1 cm | |
24 cm | |
Single-use | |
15 x 200 Sheets | |
Non-sterile |
9.448 in. | |
9.448 in | |
Paper | |
20.5 x 20 cm | |
Multi Ply |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.