Learn More
Kimberly-Clark™ Kimtech™ Science Precision Wipes, White 1 Ply Sheets

Low-lint, high absorbency and chemically inert wipes for delicate tasks and instrumentation in a range of applications. The 1-ply white-coloured wipes are provided in a convenient pop-up box and are anti-static.
Brand: Kimberly-Clark™ 7551
176.78 GBP valid until 2025-12-31
Use promo code "24298" to get your promotional price.
Description
- Dispenser boxes of 1 ply white sheets
- For delicate equipment, surfaces, optics and materials
- low-lint and high absorbency
- Light duty, white-coloured wipes made from 100% pure fibre
- Provided in a hygienic, user-friendly pop-up box

Specifications
Critical Task Wipe | |
45.4 cm | |
37.1 cm | |
White | |
Light Duty, Precision Cleaning of Delicate Glassware, Instruments and Surface/Parts | |
Non-sterile |
14.56 in. | |
14.56 in | |
Cellulose | |
31 x 28.5 cm (12.2 x 11.2 in.) | |
1-ply |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.