Learn More
Corning™ Plain Microscope Slides
Precleaned, ready to use
Brand: Corning™ 2947-75X50
357.20 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Precleaned, ready to use
- Made from soda lime glass
- Slides thickness: 0.9 to 1.10 mm
- Nonsterile

Specifications
75 mm | |
5/Cs. | |
Non-sterile | |
Yes | |
Microscope Slide |
50 mm | |
1 | |
Soda Lime Glass | |
0.9 to 1.1 mm |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Corning Matrigel
,
Corning Biocoat
,
Corning CoolProduct
,
Corning Media Tech
,
Corning
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
88Hours
3Minutes
47Seconds
3New Offer Save Up to 85% -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
13Hours
3Minutes
47Seconds
3 -
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.