Learn More
Corning™ Plain Microscope Slides
Precleaned, ready to use
Brand: Corning™ 2947-75X38
268.73 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
Precleaned, ready to use
- Made from soda lime glass
- Slides thickness: 0.9 to 1.10 mm
- Nonsterile

Specifications
75 mm | |
5/Cs. | |
Non-sterile | |
0.9 to 1.1 mm |
38 mm | |
1 | |
Soda Lime Glass |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.