missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Cell Strainers
BIOPHARMA

Rapidly isolates primary cells to consistently obtain a uniform single-cell suspension from tissues. Falcon™ Cell Strainers are easy to use and ideal for use with stem cells and primary cells.

Brand:  Falcon™ 352350

82.49 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10788201

  • £97.32 / Pack of 50
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • A faster and easier alternative to gauze filtration in procedures involving dissociation of cells from either clumps or primary tissues
  • Consistently obtain a more uniform single-cell suspension
  • Three nylon mesh pore sizes for optimal performance in a variety of applications
  • Sterilized and conveniently accessible in individual packaging
  • Extended lip on strainer enables aseptic handling with forceps
  • Strainers are made of a strong nylon mesh with 40, 70, or 100 μm pores that are evenly spaced for consistent results
  • Molded color-coded polypropylene frame with tab enables easy handling
  • Features

    Sterile
  • Individually packaged

Order Info

Individually wrapped in medical-grade packaging and gamma irradiated.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Nylon
White
Extended lip on strainer, polypropylene frame with tab
Cell Strainer
Conical Tubes, 50 mL Falcon
Single-use
Designed for rapidly isolating primary cells to consistently obtain a uniform single cell suspension from tissues
Polypropylene
Sterile
70 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number267962 Certificate TypeCertificate of Quality Date21/04/2025 Catalog Number352350
Lot Number265272 Certificate TypeCertificate of Quality Date20/03/2025 Catalog Number352350
Lot Number263588 Certificate TypeCertificate of Quality Date04/03/2025 Catalog Number352350
Lot Number255978 Certificate TypeCertificate of Quality Date20/02/2025 Catalog Number352350
Lot Number254810 Certificate TypeCertificate of Quality Date22/01/2025 Catalog Number352350
Special Offers

Special Offers

  • Multiple Manufacturers
    Browse exclusive prices for our academic customers
    Promo Code: 25081

    Expires2025-12-31

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    7

    Hours

    23

    Minutes

    11

    Seconds

    26
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Corning Matrigel , Corning Biocoat , Corning CoolProduct , Corning Media Tech , Corning
    Corning Lab Products Offer
    Promo Code24073

    Expires2025-04-25

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Falcon™ Cell Strainers > 70 μm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.