missing translation for 'onlineSavingsMsg'
Learn More

Clinisafe™ 30 L Clinical Waste Container

Clinisafe™ containers are made using low carbon footprint recycled material, providing a safe and sustainable solution to your clinical waste management needs.

Brand:  Clinisafe™ 51850415

Additional Details : Weight : 14.60000kg

 View more versions of this product

Product Code. 17611725

  • £186.00 / Pack of 10
Estimated Shipment: 23-08-2024
to see stock.

Description

Description

  • Clinisafe™ offer a sustainable clinical waste management solution into the market, that reduces your carbon footprint and helps you on the road to net zero.
  • The 30 Liter Clinisafe™ container is specifically designed to enable the safe disposal of non-sharps clinical waste.
  • The large capacity and open entry point allow safe and easy drop-in disposal of a range of containers. The lid can be temporarily closed to conceal the contents when not in use and securely closed for transportation to the final disposal.
  • Features and Benefits:
    • Made from low carbon footprint recycled material
    • Disposal of used NSP containers
    • Large fill area
    • Temporary and final closure feature
Specifications

Specifications

30 L
Red
395 x 300 x 340 mm
Safe Disposal of Non-Sharps Clinical Waste
UK Regulations
Gray
10/Cs.
Waste Container
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers