missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Clinisafe™ 30 L Clinical Waste Container
Clinisafe™ containers are made using low carbon footprint recycled material, providing a safe and sustainable solution to your clinical waste management needs.
£175.00 - £186.00
Specifications
Capacity (Metric) | 30 L |
---|---|
Certifications/Compliance | UK Regulations |
Color | Gray |
Dimensions (L x W x H) | 395 x 300 x 340 mm |
Quantity | 10/Cs. |
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
17601725
|
Clinisafe™
51850000 |
Yellow |
£186.00
Pack of 10 |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17611725
|
Clinisafe™
51850415 |
Red |
£186.00
Pack of 10 |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17621725
|
Clinisafe™
51850420 |
Purple |
£186.00
Pack of 10 |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17631725
|
Clinisafe™
51850540 |
Blue |
£175.00
Pack of 10 |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Clinisafe™ offer a sustainable clinical waste management solution into the market, that reduces your carbon footprint and helps you on the road to net zero.
- The 30 Liter Clinisafe™ container is specifically designed to enable the safe disposal of non-sharps clinical waste.
- The large capacity and open entry point allow safe and easy drop-in disposal of a range of containers. The lid can be temporarily closed to conceal the contents when not in use and securely closed for transportation to the final disposal.
- Features and Benefits:
- Made from low carbon footprint recycled material
- Disposal of used NSP containers
- Large fill area
- Temporary and final closure feature
Specifications
30 L | |
Gray | |
10/Cs. | |
Waste Container |
UK Regulations | |
395 x 300 x 340 mm | |
Safe Disposal of Non-Sharps Clinical Waste |