missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Clinisafe™ 30 L Clinical Waste Container
Clinisafe™ containers are made using low carbon footprint recycled material, providing a safe and sustainable solution to your clinical waste management needs.
Brand: Clinisafe™ 51850420
Additional Details : Weight : 14.60000kg
Description
- Clinisafe™ offer a sustainable clinical waste management solution into the market, that reduces your carbon footprint and helps you on the road to net zero.
- The 30 Liter Clinisafe™ container is specifically designed to enable the safe disposal of non-sharps clinical waste.
- The large capacity and open entry point allow safe and easy drop-in disposal of a range of containers. The lid can be temporarily closed to conceal the contents when not in use and securely closed for transportation to the final disposal.
- Features and Benefits:
- Made from low carbon footprint recycled material
- Disposal of used NSP containers
- Large fill area
- Temporary and final closure feature
Specifications
30 L | |
Purple | |
395 x 300 x 340 mm | |
Safe Disposal of Non-Sharps Clinical Waste |
UK Regulations | |
Gray | |
10/Cs. | |
Waste Container |