Learn More
Fisherbrand™ Stainless Steel Chattaway Light PTFE Coated Spatulas
Get superior results when you use the stainless steel PTFE-coated spatula for your essential laboratory work. Ideal for Biology, Microbiology and Pharmaceutical Applications, the Fisherbrand™ Stainless Steel Chattaway Spatula Light PTFE Coated is widely used, sturdy, affordable, and resistant to most solvents.
Brand: Fisherbrand™
Code : 03
Additional Details : Weight : 0.01128kg
Description
- Resistant to deterioration from contact with boiling water, acids, bases, and most solvents
- Ideal for use with a wide range of compounds
- Ideal for Biology, Microbiology and Pharmaceutical Applications
- Widely used, sturdy, and affordable
- One end flat, other end at 45° angle
- Length = 150mm
- Blade width = 8mm
- Centre barrel diameter 2.95mm - 'light'
Specifications
1 Ea. | |
Spatula | |
8 mm | |
Stainless Steel |
PTFE Xylan™ | |
Ideal for Biology, Microbiology and Pharmaceutical Applications | |
-195°C to +260°C | |
200 mm |