missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Chattaway Light PTFE Coated Spatulas
Get superior results when you use the stainless steel PTFE-coated spatula for your essential laboratory work. Ideal for Biology, Microbiology and Pharmaceutical Applications, the Fisherbrand™ Stainless Steel Chattaway Spatula Light PTFE Coated is widely used, sturdy, affordable, and resistant to most solvents.
£10.10 - £12.50
Specifications
Quantity | 1 Ea. |
---|---|
Coating | PTFE Xylan™ |
Product Type | Spatula |
For Use With (Application) | Ideal for Biology, Microbiology and Pharmaceutical Applications |
Width (Metric) Blade | 8 mm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11553502
|
Fisherbrand™
|
200 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11543502
|
Fisherbrand™
|
150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Resistant to deterioration from contact with boiling water, acids, bases, and most solvents
- Ideal for use with a wide range of compounds
- Ideal for Biology, Microbiology and Pharmaceutical Applications
- Widely used, sturdy, and affordable
- One end flat, other end at 45° angle
- Length = 150mm
- Blade width = 8mm
- Centre barrel diameter 2.95mm - 'light'
Specifications
1 Ea. | |
Spatula | |
8 mm | |
Stainless Steel |
PTFE Xylan™ | |
Ideal for Biology, Microbiology and Pharmaceutical Applications | |
-195°C to +260°C |