missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Chattaway Micro PTFE Coated Spatulas
Get superior results when you use the stainless steel PTFE-coated spatula for your essential laboratory work. Ideal for Biology, Microbiology and Pharmaceutical Applications, the Fisherbrand™ Stainless Steel Chattaway Spatula Micro PTFE Coated is widely used, sturdy, affordable, and resistant to most solvents.
Brand: Fisherbrand™ 2452
13.34 GBP valid until 2024-09-27
Use promo code "21704" to get your promotional price.
Description
- Resistant to deterioration from contact with boiling water, acids, bases, and most solvents
- Ideal for use with a wide range of compounds
- Ideal for Biology, Microbiology and Pharmaceutical Applications
- Widely used, sturdy, and affordable
- Length = 150mm
- Width = 4mm
- Centre barrel diameter 1.60 - 'micro'
- One end flat, other end at 45° angle
Specifications
1 Ea. | |
Spatula | |
4 mm | |
Stainless Steel |
PTFE Xylan™ | |
Ideal for Biology, Microbiology and Pharmaceutical Applications | |
-195°C to +260°C | |
150 mm |