missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Chattaway Micro PTFE Coated Spatulas
Get superior results when you use the stainless steel PTFE-coated spatula for your essential laboratory work. Ideal for Biology, Microbiology and Pharmaceutical Applications, the Fisherbrand™ Stainless Steel Chattaway Spatula Micro PTFE Coated is widely used, sturdy, affordable, and resistant to most solvents.
£13.31 - £19.80
Specifications
Quantity | 1 Ea. |
---|---|
Coating | PTFE Xylan™ |
Product Type | Spatula |
For Use With (Application) | Ideal for Biology, Microbiology and Pharmaceutical Applications |
Width (Metric) Blade | 4 mm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11523512
|
Fisherbrand™
|
100 mm |
£13.31
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
11543512
|
Fisherbrand™
|
200 mm |
£14.71
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
11533512
|
Fisherbrand™
|
150 mm |
£19.80
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
Description
- Resistant to deterioration from contact with boiling water, acids, bases, and most solvents
- Ideal for use with a wide range of compounds
- Ideal for Biology, Microbiology and Pharmaceutical Applications
- Widely used, sturdy, and affordable
Specifications
1 Ea. | |
Spatula | |
4 mm | |
Stainless Steel |
PTFE Xylan™ | |
Ideal for Biology, Microbiology and Pharmaceutical Applications | |
-195°C to +260°C |