missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Chattaway Micro PTFE Coated Spatulas

Get superior results when you use the stainless steel PTFE-coated spatula for your essential laboratory work. Ideal for Biology, Microbiology and Pharmaceutical Applications, the Fisherbrand™ Stainless Steel Chattaway Spatula Micro PTFE Coated is widely used, sturdy, affordable, and resistant to most solvents.

Brand:  Fisherbrand™ 2450

 View more versions of this product

Product Code. 11523512

  • £14.25 / Each
Estimated Shipment: 11-12-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Resistant to deterioration from contact with boiling water, acids, bases, and most solvents
  • Ideal for use with a wide range of compounds
  • Ideal for Biology, Microbiology and Pharmaceutical Applications
  • Widely used, sturdy, and affordable
  • Length = 100mm
  • Width = 4mm
  • Centre barrel diameter 1.60 - 'micro'
  • One end flat, other end at 45° angle
Specifications

Specifications

1 Ea.
Spatula
4 mm
Stainless Steel
PTFE Xylan™
Ideal for Biology, Microbiology and Pharmaceutical Applications
-195°C to +260°C
100 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers