missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ 304 Stainless Steel Storage Containers without Toggle Clamps
These 304 Stainless Steel Storage Containers are an excellent option for multi-purpose storage in the laboratory.
Brand: Sampling Systems™ A454-20
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
- Manufactured from durable 304 grade stainless steel
- Crevice-free interior
- Close fitting recessed lid
- Each with two sturdy handles
- Flat bottom with chime ring to give added protection
- Light duty construction
- Available in a wide range of capacities to fit your specific needs
Especificaciones
Yes | |
Recessed Lid with Handle | |
Multi-purpose Storage | |
390 mm |
Storage container | |
20 L | |
Stainless Steel | |
265 mm |