missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ 304 Stainless Steel Utility Trays
Transport supplies, instruments and other items with these stainless steel trays. Cole-Parmer™ 304 Stainless Steel Utility Trays serve multiple purposes in the laboratory.
Brand: Cole-Parmer™ 07277-13
Code : A0
Additional Details : Weight : 2.70900kg
Beschreibung
- Stainless steel utility tray
- 13 1/2L x 9 3/4W in.
- Withstand temperatures up to 343°C
Spezifikation
342 x 247 mm | |
1.9 cm | |
Stainless Steel | |
24.8 cm | |
1 Each | |
0.75 in. | |
343°C |
342 x 247 x 19 mm | |
34.3 cm | |
Utility Tray | |
Keep several on hand to transport supplies, instruments, and other items | |
13.5 in. | |
Rectangular | |
9.75 in. |