missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ 304 Stainless Steel Utility Trays
Transport supplies, instruments and other items with these stainless steel trays. Cole-Parmer™ 304 Stainless Steel Utility Trays serve multiple purposes in the laboratory.
£93.50 - £225.00
Specifications
Material | Stainless Steel |
---|---|
Type | Utility Tray |
For Use With (Application) | Keep several on hand to transport supplies, instruments, and other items |
Quantity | 1 Each |
Shape | Rectangular |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
11707954
|
Cole-Parmer™
07277-13 |
342 x 247 mm |
£93.50
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
11717954
|
Cole-Parmer™
07277-15 |
384 x 270 mm |
£120.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
11727954
|
Cole-Parmer™
07277-17 |
431 x 295 mm |
£126.95
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
11747954
|
Cole-Parmer™
07277-21 |
540 x 413 mm |
£225.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
11737954
|
Cole-Parmer™
07277-19 |
486 x 321 mm |
£161.18
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
Description
- Stainless steel utility tray
- Withstand temperatures up to 343°C
Specifications
Stainless Steel | |
Keep several on hand to transport supplies, instruments, and other items | |
Rectangular |
Utility Tray | |
1 Each | |
343°C |