missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ 304 Stainless Steel Utility Trays

Transport supplies, instruments and other items with these stainless steel trays. Cole-Parmer™ 304 Stainless Steel Utility Trays serve multiple purposes in the laboratory.

Brand:  Cole-Parmer™ 07277-15

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11717954

  • £120.00 / Each
Estimated Shipment: 06-09-2024
to see stock.
Add to basket

Description

Description

  • Stainless steel utility tray
  • Withstand temperatures up to 343°C
Specifications

Specifications

384 x 270 mm
1.9 cm
Stainless Steel
27 cm
1 Each
0.75 in.
343°C
384 x 270 x 19 mm
38.4 cm
Utility Tray
Keep several on hand to transport supplies, instruments, and other items
15 in.
Rectangular
10 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers