missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 305 dia. x 40 mmH Stainless Steel Test Sieve, ISO Certified, Micrometer Pore Sizes
Brand: RETSCH 60.158.000160
This item is not returnable.
View return policy
Specifications
1Each | |
Test Sieve | |
Stainless Steel | |
Certificate indicating Compliance | |
For separation, fractioning, particle size determination | |
Stainless Steel |
160 μm | |
ISO 3310/1 | |
Shaker AS 300 | |
40mm | |
305 mm | |
Stainless Steel |