missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ 316 Stainless Steel Storage Containers without Toggle Clamps
Multi-purpose containers with light duty construction for a wide range of storage uses in the laboratory.
£793.00 - £1840.00
Specifications
Product Type | Storage container |
---|---|
Closure Included | Yes |
Closure Type | Recessed Lid |
Material | Stainless Steel |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15859681
|
Sampling Systems™
A466-20 |
20 L |
£793.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15869681
|
Sampling Systems™
A466-25 |
25 L |
£965.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15879681
|
Sampling Systems™
A466-30 |
30 L |
£1020.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15889681
|
Sampling Systems™
A466-50 |
50 L |
£1245.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15899681
|
Sampling Systems™
A466-75 |
75 L |
£1520.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15849681
|
Sampling Systems™
A466-100 |
100 L |
£1840.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Crevice-free interior
- Two sturdy handles
- Close fitting recessed lid with handle
- Flat bottom with chime ring to give added protection
- Toggle clamps and seals are optional extras
Specifications
Storage container | |
Yes | |
Recessed Lid | |
Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ 316 Stainless Steel Storage Containers without Toggle Clamps