missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ECO-therm Lab Thermometer
Green spirit thermometers filled with non toxic expansion liquid.
£27.90 - £36.50
Specifications
Length (Metric) | 305 mm |
---|---|
Material | Glass |
Thermometer Fill | Green Spirit |
Product Type | Laboratory Immersion Thermometer |
Accuracy | ±1.5°C |
Product Code | Brand | Temperature Range (Metric) | Immersion Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Immersion Type | Price | Quantity & Availability | ||||
15482685
|
Fisherbrand™
|
-35°C to +50°C | Total Immersion |
£30.45
Pack of 10 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15472685
|
Fisherbrand™
|
-10°C to +150°C | Partial Immersion |
£29.80
Pack of 10 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15462685
|
Fisherbrand™
|
-10°C to +110°C | Partial Immersion |
£30.60
Pack of 10 |
In Stock
Log in to see stock. |
||||
15442685
|
Fisherbrand™
|
-35°C to +50°C | Partial Immersion |
£27.90
Pack of 10 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15412695
|
Fisherbrand™
|
-10°C to +150°C | Total Immersion |
£36.50
Pack of 10 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15402695
|
Fisherbrand™
|
-10°C to +110°C | Total Immersion |
£31.53
Pack of 10 |
In Stock
Log in to see stock. |
||||
Description
- Quality and resolution make these ideal substitute for general purpose mercury thermometers
- Each thermometer is fitted with Brannan non roll end cap
- Cap has integral ring to allow the thermometer to be suspended and is supplied in protective PVC packaging
Specifications
305 mm | |
Green Spirit | |
±1.5°C |
Glass | |
Laboratory Immersion Thermometer | |
1°C |