missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 384-well Polystyrene Flat Bottom Microplates
Free of detectable DNase, RNase, human DNA. Greiner Bio-One 384 Well Polystyrene Flat Bottom Microplates are compatible with standard equipment and automated systems.
Brand: Greiner Bio-One 781185
Additional Details : Weight : 2.32000kg
Description
- Manufactured under DIN ISO 9001 guidelines
- Non-Pyrogenic
- Number of wells are quadrupled
- Well-to-well spacing is 4.5mm
- Compatible with standard equipment and automated systems
- Rounded square well profile
Service Plan
No
Specifications
No Binding | |
With Lid | |
Not Autoclavable | |
Clear | |
384 | |
Sterile | |
Rounded Square | |
4800 x g (swinging bucket rotor) | |
1 | |
-20°C to +60°C |
Standard | |
16 x 24 | |
Non Binding | |
Polystyrene | |
15 to 110 μL | |
131 μL | |
Yes | |
32 | |
Yes | |
Clear |