missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 384-well Polystyrene Flat Bottom Microplates
Free of detectable DNase, RNase, human DNA. Greiner Bio-One 384 Well Polystyrene Flat Bottom Microplates are compatible with standard equipment and automated systems.
£194.00 - £337.00
Specifications
Format | Standard |
---|---|
Array | 16 x 24 |
Autoclavable | Not Autoclavable |
Color | Clear |
Material | Polystyrene |
Product Code | Brand | Binding Property | Lid | No. per Pack | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Binding Property | Lid | No. per Pack | Price | Quantity & Availability | |||
10729604
|
Greiner Bio-One
781061 |
High Binding | Without Lid | 10 |
£337.00
Pack of 40 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11887802
|
Greiner Bio-One
781185 |
No Binding | With Lid | 1 | N/A | ||||
13017913
|
Greiner Bio-One
781185 |
No Binding | With Lid | 1 |
£290.00
Pack of 32 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10073301
|
Greiner Bio-One
781186 |
No Binding | With Lid | 8 |
£194.00
Pack of 32 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Manufactured under DIN ISO 9001 guidelines
- Non-Pyrogenic
- Number of wells are quadrupled
- Well-to-well spacing is 4.5mm
- Compatible with standard equipment and automated systems
- Rounded square well profile
Specifications
Standard | |
Not Autoclavable | |
Polystyrene | |
15 to 110 μL | |
131 μL | |
Yes | |
Yes | |
Clear |
16 x 24 | |
Clear | |
384 | |
Sterile | |
Rounded Square | |
4800 x g (swinging bucket rotor) | |
-20°C to +60°C |