missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ WS™ ProTac XPI Headset
Click to view available options
Model:
MT15H7P3EWS6-111
Style:
Neckband
Noise Reduction Rating (NRR):
24 dB
Description
- Protective communication solution for hands-free, clear communication in noisy environments
- Bluetooth™ multipoint technology for simultaneous, wireless connection to two devices
- Environmental listening technology assists workers to hear sounds in low noise settings
- Water and dust-proof noise-canceling microphone (IP68) for clear speech transmission
- FLX2 auxiliary port and a PTT button on the ear cup allows for a wired connection to a wide variety of 2-way radios. (-111 models only)
- Bright yellow color for enhanced visibility
- Comfortable for all day wearability
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

Specifications
Specifications
Color | Bright Yellow |
ANSI S3.1974 | Yes |
Cushion Color | Black |
For Use With (Equipment) | Compatible radio brands include Icom, Kenwood, Motorola, Sepura |
For Use With (Application) | High noise environments including airports, aviation, construction, general manufacturing, ground operations, industrial maintenance, and process industries |
High Visibility | Yes |
Model | MT15H7P3EWS6-111 |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 24 dB |
Product Type | ProTach XPI Headset |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ PELTOR™ WS™ ProTac XPI Headset >
Spot an opportunity for improvement?Share a Content Correction