missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ WS™ ProTac XPI Level Dependent Bluetooth™ Headset
3M™ PELTOR™ WS™ ProTac™ XPI is a range of level-dependent Bluetooth headsets for effective hearing protection without compromising communication.
Brand: 3M™ 7100196045
447.53 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Helps provide hearing protection and wireless communication
- Level-dependent for ambient listening
- Bluetooth connectivity for seamless connection
- Bluetooth MultiPoint for simultaneous connection of up to two devices
- IP68 classified noise-cancelling boom microphone for easy inter-user communication;High visibility yellow for added safety
- PLT (push-to-listen) feature for simple activation of level-dependent function;Available as a headband or helmet attachment
- SNR 33 dB (SNR 31 dB with helmet attached)
- SNR 34 dB (used in combination with HY80 gel rings, 32 dB if helmet attached
- Uses AA batteries or rechargeable NiMH pack
- 45 hour battery life

Specifications
Universal | |
Reusable | |
Black | |
Headband | |
31 to 33 dB |
Yes | |
Yes | |
No | |
No |
Product Suggestions
Customers who viewed this item also viewed
CE_17848139_EN.pdf
File size: 303.1 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ PELTOR™ WS™ ProTac XPI Level Dependent Bluetooth™ Headset > Style: Headband
Spot an opportunity for improvement?Share a Content Correction