missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Versaflo™ TR-600 Series PAPR Belts and Extenders
For use with Versaflo™ TR-600 Series PAPR
Brand: 3M™ 7100222674
73.32 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
TR-626 High Durability Belt
- Comfortable belt due to ergonomic design
- Durable construction and easy to use
- Leather leads make it suitable for grinding
- Part of TR-613N and TR-616N assemblies, TR-600-HIK Ready-to-Use Kit
- Accommodates waist sizes up to 52 in.
- Applications: Healthcare, Shutdown, Pharmaceutical, Foundries, Remediation, Demolition, Aggregates, Woodworking, Casting
- Color: Gray TR-626X Belt Extender
- Comfortable due to ergonomic design
- Easy to use extender
- Enables TR-626 belt to be worn comfortably, when additional belt length is needed
- Multiple TR-626X Belt Extenders may be connected in series
- Applications: Healthcare, Shutdown, Foundries, Remediation, Demolition, Aggregates, Woodworking, Casting
- Color: Gray TR-627 Easy Clean Belt
- Comfortable due to ergonomic design
- Easy to use belt
- Smooth surfaces make it easier to clean
- Part of TR-614N and TR-617N assemblies, TR-600-ECK Ready-to-Use Kit
- Accommodates waist sizes up to 52 in.
- Applications: Healthcare, Pharmaceutical, Pesticide Application, Animal processing, Laboratories, Nuclear energy, Cosmetics, Pharmaceutical research and production, Recycling, Dry Foods
- Color: Gray TR-627X Belt Extender
- Comfortable due to ergonomic design
- Easy to use extender
- Enables TR-627 belt to be worn comfortably, when additional belt length is needed
- Multiple TR-627X Belt Extenders may be connected in series
- Applications: Healthcare, Pharmaceutical, Pesticide Application, Animal processing, Laboratories, Nuclear energy, Cosmetics, Pharmaceutical research and production, Recycling, Dry Foods
- Color: Gray
- 3M Catalog# TR-626, TR-626X, TR-627, TR-627X
Certifications
NIOSH Approved
Specifications
Gray | |
Belt | |
Versaflo™ TR-600 Series PAPR | |
1 Ea. |
Reusable | |
Healthcare, Pharmaceutical, Pesticide Application, Animal Processing, Laboratories, Nuclear Energy, Cosmetics, Pharmaceutical Research and Production, Recycling, Dry Foods | |
TR-627 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction