missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Versaflo™ TR-600 Series PAPR Belts and Extenders
For use with Versaflo™ TR-600 Series PAPR
£96.05 - £126.00
Specifications
Color | Gray |
---|---|
Disposable | Reusable |
For Use With (Equipment) | Versaflo™ TR-600 Series PAPR |
Quantity | 1 Ea. |
Product Code | Brand | Product Type | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | For Use With (Application) | Price | Quantity & Availability | ||||
15569255
|
3M™
7100222675 |
Belt | Healthcare, Shutdown, Pharmaceutical, Foundries, Remediation, Demolition, Aggregates, Woodworking, Casting |
£126.00
Each |
In Stock
Log in to see stock. |
||||
15539305
|
3M™
7100222674 |
Belt | Healthcare, Pharmaceutical, Pesticide Application, Animal Processing, Laboratories, Nuclear Energy, Cosmetics, Pharmaceutical Research and Production, Recycling, Dry Foods |
£96.05
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
||||
Description
TR-626 High Durability Belt
- Comfortable belt due to ergonomic design
- Durable construction and easy to use
- Leather leads make it suitable for grinding
- Part of TR-613N and TR-616N assemblies, TR-600-HIK Ready-to-Use Kit
- Accommodates waist sizes up to 52 in.
- Applications: Healthcare, Shutdown, Pharmaceutical, Foundries, Remediation, Demolition, Aggregates, Woodworking, Casting
- Color: Gray TR-626X Belt Extender
- Comfortable due to ergonomic design
- Easy to use extender
- Enables TR-626 belt to be worn comfortably, when additional belt length is needed
- Multiple TR-626X Belt Extenders may be connected in series
- Applications: Healthcare, Shutdown, Foundries, Remediation, Demolition, Aggregates, Woodworking, Casting
- Color: Gray TR-627 Easy Clean Belt
- Comfortable due to ergonomic design
- Easy to use belt
- Smooth surfaces make it easier to clean
- Part of TR-614N and TR-617N assemblies, TR-600-ECK Ready-to-Use Kit
- Accommodates waist sizes up to 52 in.
- Applications: Healthcare, Pharmaceutical, Pesticide Application, Animal processing, Laboratories, Nuclear energy, Cosmetics, Pharmaceutical research and production, Recycling, Dry Foods
- Color: Gray TR-627X Belt Extender
- Comfortable due to ergonomic design
- Easy to use extender
- Enables TR-627 belt to be worn comfortably, when additional belt length is needed
- Multiple TR-627X Belt Extenders may be connected in series
- Applications: Healthcare, Pharmaceutical, Pesticide Application, Animal processing, Laboratories, Nuclear energy, Cosmetics, Pharmaceutical research and production, Recycling, Dry Foods
- Color: Gray
- 3M Catalog# TR-626, TR-626X, TR-627, TR-627X
Certifications
NIOSH Approved
Specifications
Gray | |
Reusable | |
Versaflo™ TR-600 Series PAPR | |
1 Ea. |