missing translation for 'onlineSavingsMsg'
Learn More

3M™ Versaflo™ TR-600 Series PAPR Belts and Extenders

For use with Versaflo™ TR-600 Series PAPR

Brand:  3M™ 7100222675

88.21 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15569255

  • £136.00 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

TR-626 High Durability Belt

  • Comfortable belt due to ergonomic design
  • Durable construction and easy to use
  • Leather leads make it suitable for grinding
  • Part of TR-613N and TR-616N assemblies, TR-600-HIK Ready-to-Use Kit
  • Accommodates waist sizes up to 52 in.
  • Applications: Healthcare, Shutdown, Pharmaceutical, Foundries, Remediation, Demolition, Aggregates, Woodworking, Casting
  • Color: Gray
  • TR-626X Belt Extender
    • Comfortable due to ergonomic design
    • Easy to use extender
    • Enables TR-626 belt to be worn comfortably, when additional belt length is needed
    • Multiple TR-626X Belt Extenders may be connected in series
    • Applications: Healthcare, Shutdown, Foundries, Remediation, Demolition, Aggregates, Woodworking, Casting
    • Color: Gray
    • TR-627 Easy Clean Belt
      • Comfortable due to ergonomic design
      • Easy to use belt
      • Smooth surfaces make it easier to clean
      • Part of TR-614N and TR-617N assemblies, TR-600-ECK Ready-to-Use Kit
      • Accommodates waist sizes up to 52 in.
      • Applications: Healthcare, Pharmaceutical, Pesticide Application, Animal processing, Laboratories, Nuclear energy, Cosmetics, Pharmaceutical research and production, Recycling, Dry Foods
      • Color: Gray
      • TR-627X Belt Extender
        • Comfortable due to ergonomic design
        • Easy to use extender
        • Enables TR-627 belt to be worn comfortably, when additional belt length is needed
        • Multiple TR-627X Belt Extenders may be connected in series
        • Applications: Healthcare, Pharmaceutical, Pesticide Application, Animal processing, Laboratories, Nuclear energy, Cosmetics, Pharmaceutical research and production, Recycling, Dry Foods
        • Color: Gray
        • 3M Catalog# TR-626, TR-626X, TR-627, TR-627X

        Certifications

        NIOSH Approved

        TRUSTED_SUSTAINABILITY
Specifications

Specifications

Gray
Belt
Versaflo™ TR-600 Series PAPR
1 Ea.
Reusable
Healthcare, Shutdown, Pharmaceutical, Foundries, Remediation, Demolition, Aggregates, Woodworking, Casting
TR-626
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers