missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Versaflo™ TR-Series PAPR Belts
For use with TR-300 Series PAPR systems.
Brand: 3M™ 7100006958
19.30 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.80000kg
Description
- The TR-325 is a economical, easy-to-use web belt for use with the 3M™ Versaflo™ TR-300 PAPR.
- The TR-326 is a durable leather belt for use with the 3M™ Versaflo™ TR-300 PAPR and the Speedglas™ TR-300-SG PAPR.
- The TR-327 is a comfortable, easy-to-clean vinyl belt for use with the 3M™ Versaflo™/Speedglas™ TR-300 PAPR.
- 3M Catalog# TR-325 , 3M Catalog# TR-326 , 3M Catalog# TR-327
Specifications
Reusable | |
Belt | |
Tr-300 Versaflo™ and Speedglas™ Powered Air Purifying Respirator | |
72.8 in. |
Polyester | |
Standard Duty Work Environment | |
TR-325 | |
185 cm |