missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Versaflo™ TR-Series PAPR Belts
For use with TR-300 Series PAPR systems.
£31.70 - £84.70
Specifications
Disposable | Reusable |
---|---|
Product Type | Belt |
For Use With (Equipment) | Tr-300 Versaflo™ and Speedglas™ Powered Air Purifying Respirator |
Product Code | Brand | Material | Length (English) | Length (Metric) | For Use With (Application) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Length (English) | Length (Metric) | For Use With (Application) | Price | Quantity & Availability | ||
11783906
|
3M™
7100006958 |
Polyester | 72.8 in. | 185 cm | Standard Duty Work Environment |
£31.70
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||
11793906
|
3M™
7000103972 |
Leather | 51.9 in. | 132 cm | Ideal for Where Hot Particles May be Present |
£75.80
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||
11703916
|
3M™
7000103973 |
Vinyl | 62.2 in. | 158 cm | Heavy Duty Work Environment |
£84.70
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
Description
- The TR-325 is a economical, easy-to-use web belt for use with the 3M™ Versaflo™ TR-300 PAPR.
- The TR-326 is a durable leather belt for use with the 3M™ Versaflo™ TR-300 PAPR and the Speedglas™ TR-300-SG PAPR.
- The TR-327 is a comfortable, easy-to-clean vinyl belt for use with the 3M™ Versaflo™/Speedglas™ TR-300 PAPR.
- 3M Catalog# TR-325 , 3M Catalog# TR-326 , 3M Catalog# TR-327
Specifications
Reusable | |
Belt | |
Tr-300 Versaflo™ and Speedglas™ Powered Air Purifying Respirator |