missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ 4-level Modular Shelving System with Shelf Inserts

4-level Modular Shelving System with Shelf Inserts is ideal for cold rooms, restaurant storage, central kitchens or any other sanitary storage requirements.

Brand:  Gilac™ G194004

Additional Details : Weight : 16.00000kg

 View more versions of this product

Product Code. 17958461

  • £680.88 / Each
Estimated Shipment: 08-08-2024
to see stock.

Description

Description

  • 4-level modular shelving system with removable shelf inserts.
  • Multi-purpose shelving ideal for cold rooms, restaurant storage, central kitchens or any other sanitary storage requirements.
  • Duralinox frame, 20 micron anodised aluminium.
  • Frost resistance of up to - 40°C.
  • Equipped with easy cleaning, removable, hard-wearing and machine washable inserts.
  • Shelf depth of 56 cm, suitable for Gastronorm and 600 x 400 mm containers.
  • Fully accessible from both sides as no crossed bracing is required.
  • Levels can be easily adjusted thanks to pre-drilled holes every 150 mm for optimum storage.
  • Quick and easy assembly, no tools required.
  • Composite inserts supplied for adjusting the level.
  • Extremely stable storage shelf.
  • Maximum load: 175 kg per level (with an evenly distributed load).
  • Shelving system made in France, complying with food safety standards, NF 'Hygiène Alimentaire' and NSF 'Food Equipment' approved.
  • Available in 3 sizes for optimal storage: 87 cm (G194002), 132 cm (G194003) and 174 cm (G194004).
  • Practical passageway between units: 84 cm (ref G194002), 126 cm (G194003) and 168 cm (G194004).
Specifications

Specifications

Shelf Inserts
Shelf
Multi-purpose shelving
560 mm
Gastronorm, 600 x 400 mm Bins
Chrome Steel
22 in.
1740 x 560 x 1800 mm
No
4
Gray
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers