Learn More
Thermo Scientific™ 4 mL (13mm) Glass Screw Thread Vials
Manufactured from high quality glass, these 4mL (13mm), 15 x 45mm vials feature 13-425 thread finish and fit a variety of autosamplers.
£27.95 - £38.30
Specifications
Diameter (Metric) Outer | 15 mm |
---|---|
Material | Glass |
Volume (Metric) | 4 mL |
No. per Pack | 100 |
Volume (Metric) Residual | <800 μL |
Product Code | Brand | Type | Material | Color | Marking Spot | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Material | Color | Marking Spot | Price | Quantity & Availability | ||
11903499
|
Thermo Scientific™
C4015-21 |
4 mL Screw Thread Assembled Kit | Glass | Clear | No |
£38.30
Pack of 100 |
In Stock
Log in to see stock. |
||
12440188
|
Thermo Scientific™
C4015-2 |
13-425 Screw Thread Vial | Glass | Amber | No | N/A | |||
10342485
|
Thermo Scientific™
C4015-2W |
13-425 Screw Thread Vial | Glass | Amber | Yes | N/A | |||
Description
These 4mL (13mm) 15 x 45mm vials are manufactured from superior 51A amber (Type 1, Class AB) or clear glass and feature a 13-425 thread finish. Available in Thermo Scientific™ National™ and Chromacol™ brands.
- Microsampling and High Recovery Vials allow maximum sample extraction without need for separate inserts
- Graduated, write-on patch available for convenient sample identification
- Optional silanized (deactivated) glass maximizes recovery of critical polar, labile or OH-interacting compounds
- Polyspring inserts are self-aligning and provide a cushion against needle contact
Recommended for the following instruments:
- Thermo Scientific™ Dionex™
- Shimadzu™
- Spark Holland™
- Varian™
- VWR (Merck)/Hitachi™
- Waters™(Wisp 48 Position Carousel)
Specifications
15 mm | |
4 mL | |
<800 μL | |
Screw Cap | |
13-425 |
Glass | |
100 | |
4 mL | |
45 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.