missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente 4 Necks Round Bottom Flasks Side Necks Parallel
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
£392.00 - £400.00
Product Code | Brand | Diameter (Metric) Outer Tubing | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer Tubing | Capacity (Metric) | Price | Quantity & Availability | ||||
11836074
|
Lenz Laborglasintrumente
03344485 |
236 mm | 6 L |
£392.00
Each |
Estimated Shipment: 06-02-2025
Log in to see stock. |
||||
11846154
|
Lenz Laborglasintrumente
03345482 |
223 mm | 5 L |
£400.00
Each |
Estimated Shipment: 06-02-2025
Log in to see stock. |
||||
Description
- Four-neck round-bottom flasks
- Side necks parallel
- Reaction flasks acc. to DIN 12392
- 3 parallel side necks
- Conical ground joints
- Inscription label
- Material: DURAN™
Specifications
Side Neck 29/32 Center Neck 45/40 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title