missing translation for 'onlineSavingsMsg'
Learn More

Brady™ IP Printer Enabled 4400 Series Thermal Transfer Printer Ribbons

High density ribbon offers solvent, high heat and scratch resistance

Brand:  Brady™ 066095

Additional Details : Weight : 0.27220kg

 View more versions of this product

Product Code. 11503025

  • £191.00 / 1 box
Estimated Shipment: 06-09-2024
to see stock.
Add to basket

Description

Description

  • Includes spindle
  • Compatible with IP300, IP600 printers
  • Core inside diameter: 25.40mm (1 in.), ink side out

Specifications

Specifications

Thermal Transfer Printer Ribbon
IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer
984 in.
300 m
25.4 mm I.D.
Green 4400 Series Thermal Transfer Printer Ribbon - Brady IP Printer Enabled
Ink side out
1 Ea.
Green
Resin
3.27 in.
8.3 cm
300 m x 8.3 cm (984 ft. x 3.27 in.)
IP™ Enabled
RoHS 2002/95/EC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers