missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IP Printer Enabled 4400 Series Thermal Transfer Printer Ribbons
High density ribbon offers solvent, high heat and scratch resistance
£139.00 - £252.00
Specifications
Product Type | Thermal Transfer Printer Ribbon |
---|---|
For Use With (Equipment) | IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer |
Material | Resin |
Length (English) | 984 in. |
Length (Metric) | 300 m |
Product Code | Brand | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
11553035
|
Brady™
066231 |
300 m x 10.9 cm (984 ft. x 4.3 in.) | Red |
£252.00
1 box |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
11593015
|
Brady™
066049 |
300 m x 5.99 cm (984 ft. x 2.36 in.) | Red |
£139.00
1 box |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
11513025
|
Brady™
066096 |
300 m x 5.99 cm (984 ft. x 2.36 in.) | Green |
£139.00
1 box |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
11573015
|
Brady™
066047 |
300 m x 5.99 cm (984 ft. x 2.36 in.) | Blue |
£139.00
1 box |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
11503025
|
Brady™
066095 |
300 m x 8.3 cm (984 ft. x 3.27 in.) | Green |
£191.00
1 box |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
11563035
|
Brady™
066232 |
300 m x 8.3 cm (984 ft. x 3.27 in.) | Blue |
£252.00
1 box |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
Description
- Includes spindle
- Compatible with IP300, IP600 printers
- Core inside diameter: 25.40mm (1 in.), ink side out
Specifications
Thermal Transfer Printer Ribbon | |
Resin | |
300 m | |
IP™ Enabled | |
1 Ea. |
IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer | |
984 in. | |
25.4 mm I.D. | |
Ink side out |